RUBBERMAID COMMERCIAL PRODUCTS Pel Spons (Sponge Mop)

Sebelum PPN:
Rp359.900 - Rp819.900
Spesifikasi
UNSPSC47131619
Compatible Manufacturer Part Number6436
LaunderableNo
Mop Connection TypeSnap On
Mop Head ColorYellow
Mop Head Depth (inch)3
Mop Head MaterialCellulose
Mop Head Width (inch)12
Mop StyleSponge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sponge mop heads attach to a compatible handle to replace worn mop heads.
Feature
Mop Head Material Cellulose Mop Connection Type Snap On Overall Width 12 in Overall Depth 3 in Launderable No Color Yellow Dry Weight 0.6 oz Compatible Grainger Part Number 2U671 Compatible Manufacturer Part Number 6436 Color Coding System Yes Connection Thread Type Not Applicable Includes Handle No Mop Style Sponge Product Type Wet Mop Head Series Steel Sponge

Ulasan Produk

Tidak ada ulasan