ABILITY ONE Refill Kepala Pel Spons (Sponge Mop Refill)

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC47131618
Color Coding SystemNo
Compatible Grainger Part Number38VT93
Compatible Manufacturer Part Number7920-01-383-7799
Dry Weight (oz)9
Includes HandleNo
Includes Wet Mop TailbandNo
LaunderableNo
Mop Connection TypeSnap On
Mop Head ColorYellow
Mop Head Depth (inch)4
Mop Head MaterialCellulose
Mop Head Width (inch)12
Mop StyleSponge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sponge mop heads attach to a compatible handle to replace worn mop heads.
Feature
Mop Head Material Cellulose Mop Connection Type Snap On Overall Width 12 in Overall Depth 4 in Launderable No Color Yellow Dry Weight 9 oz Mop End Type Not Applicable Includes Wet Mop Tailband No Compatible Grainger Part Number 38VT93 Compatible Manufacturer Part Number 7920-01-383-7799 Includes (2) Mop Heads Color Coding System No Connection Thread Type Not Applicable Headband Size 12 in Includes Handle No Mop Style Sponge Product Type Wet Mop Head

Ulasan Produk

Tidak ada ulasan