TOUGH GUY Sink-Mounted Soap Dispensers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp739.900 - Rp749.900
Spesifikasi
UNSPSC47131704
Batteries IncludedNo
ColorSilver
Counter Hole Diameter (inch)1
FinishPolished Chrome
FormLiquid
Ligature ResistantNo
Material304 Stainless Steel; ABS Plastic
Maximum Countertop Thickness (inch)4 3/16
Mount TypeCounter
Operation ModeManual
Overall Depth (inch)3 1/4
Overall Width (inch)3 1/4
Power SourceManual
Spout Material304 Stainless Steel
StandardsADA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual countertop dispensers deliver a metered dose of soap onto a person's hands when the dispenser is pumped by the user. A power source is not needed.
Feature
Soap Dispenser Color Silver Mount Type Counter Product Type Soap Dispenser Material 304 Stainless Steel ABS Plastic Series Tough Guy Finish Polished Chrome Compatible with Manufacturer Model Number A623-4 Refill Size 32 oz Operation Mode Manual Power Source Manual Batteries Included No Overall Depth 3 1/4 in Overall Height 5 5/8 in Overall Width 3 1/4 in Counter Hole Diameter 1 in Maximum Countertop Thickness 4 3/16 in Spout Length 4 in Form Liquid Standards ADA Compliant

Ulasan Produk

Tidak ada ulasan