RUBBERMAID COMMERCIAL PRODUCTS Sink-Mounted Soap Dispensers

Sebelum PPN:
Rp849.900 - Rp929.900
Spesifikasi
UNSPSC47131704
Batteries IncludedYes
Counter Hole Diameter (inch)1
FinishPolished Chrome
FormLiquid
MaterialPlastic
Mount TypeCounter
Operation ModeAutomatic
Overall Depth (inch)6
Overall Height (inch)4
Power SourceBattery
Refill Size (ml)800; 1600
SeriesOneShot
StandardsLEED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic countertop dispensers detect the presence of a person's hands and dispense a metered dose of soap touch-free. These dispensers are powered by batteries or AC voltage.
Feature
Soap Dispenser Color Silver Mount Type Counter Product Type Soap Dispenser Material Plastic Series OneShot Finish Polished Chrome Refill Size 800 mL 1 600 mL Operation Mode Automatic Power Source Battery Batteries Included Yes Overall Depth 6 in Overall Height 4 in Overall Width 1 7/8 in Counter Hole Diameter 1 in Form Liquid Standards LEED Includes Battery Pack Mounting Hardware Power Cord Warranty 3 yr

Ulasan Produk

Tidak ada ulasan

Halaman Terkait