DIAL Shampoo, Conditioner & Body Wash (Shampoo, Conditioner & Sabun Mandi)

Sebelum PPN:
Rp3.599.900 - Rp4.499.900
Spesifikasi
Includes GritNo
NSF RatingNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shampoo and body wash combinations clean both skin and hair, increasing convenience during bathing.
Feature
Body Wash/Shampoo Combo Color Orange Form Liquid Product Type Body Wash/Shampoo Combo Series Hygenall Hexoff Container Size 1 L Container Type Cartridge Fragrance Citrus/Floral Hygiene Properties Hypoallergenic Moisturizing Includes Grit No Number of Pumps Included Not Applicable Manufacturer Dispenser Part Number 03920 03922 Requires Dispenser Yes Includes Not Applicable Standards Not Applicable Application General Skin Cleansing NSF Rating Not Rated

Ulasan Produk

Tidak ada ulasan