SERTUN Kain Lap Indikator Sanitizer

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC47131502
ColorWhite/Yellow
Number of Sheets50
Sheet Length (inch)18
Sheet Width (inch)13 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Towels change colors indicating when more sanitizing solution is needed. Stored and recharged in a quaternary ammonia (Quat) solution, these reusable towels come out of the solution as blue and turn yellow as the solution is used. Sanitizer indicator towels effectively sanitize surfaces in food service applications.
Feature
Rechargeable Sanitizer Indicator Towels Dispenser Box Product Series Sertun(TM) White/Yellow Sheet Length 18 in Sheet Width 13 1/2 in Number of Sheets 50

Ulasan Produk

Tidak ada ulasan