NOBLES Rotary Brushes

Sebelum PPN:
Rp4.799.900 - Rp13.999.900
Spesifikasi
UNSPSC47121608

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brushes are designed to be attached to floor machines and used to strip, polish or buff a hard flooring surface. Select models are ideal for noise-sensitive environments.
Feature
Floor Machine Brush Machine Size 32 in Pad/Brush Size 32 in Bristle Material Polypropylene Pad/Brush Shape Cylindrical Floor Application Cleaning Scrubbing Block Size 3 3/16 in Bristle Dia 0.035 in Bristle Color Black For Use With Mfr No MV-SS5-0025 MV-5700-0004 MV-SSR-0017

Ulasan Produk

Tidak ada ulasan

Halaman Terkait