i-mop Rotary Brushes

Sebelum PPN:
Rp7.699.900
Spesifikasi
UNSPSC47121608
ApplicationCleaning; Scrubbing
Block Size (inch)12
Bristle ColorRed
Bristle Diameter (inch)0.04
Brush Diameter (inch)11 3/4
Compatible with Manufacturer Part Number1237770
Fits Machine Size (inch)24
ShapeRound
Trim Length (inch)1 7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brushes are designed to be attached to floor machines and used to strip, polish or buff a hard flooring surface. Select models are ideal for noise-sensitive environments.
Feature
Floor Machine Brush Machine Size 24 in Bristle Material Abrasive Pad/Brush Shape Round Floor Application Cleaning Scrubbing Block Size 12 in Bristle Dia 0.035 in Trim Length 1 7/8 in Bristle Color Red For Use With Mfr No 1237770 1 Pair

Ulasan Produk

Tidak ada ulasan

Halaman Terkait