Unger Pipe & Tubing Brush (Sikat Pembersih Pipa)

Sebelum PPN:
Rp689.900
Spesifikasi
UNSPSC27113002
ApplicationPipes and Tubes
Bristle ColorBlack
Bristle MaterialPolypropylene
Brush Length (inch)11
Color Coding SystemNo
Handle Length (inch)4
Handle MaterialPolypropylene
Overall Length (inch)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipe exterior brushes, also known as hook brushes, are curved for removing dirt and debris from curved drains, tubes, pipes, equipment, and the outside of pipes. Durable bristles are twisted into steel wire for use in kitchens, food processing, and manufacturing.
Feature
Pipe Brush Bristle Material Polypropylene Handle Material Polypropylene Brush Length 11 in Handle Length 4 in Bristle Color Black Application Pipes and Tubes Color Coding System No Disposable No Overall Length 15 in

Ulasan Produk

Tidak ada ulasan