KISSLER Pipe & Tubing Brush (Sikat Pembersih Pipa)

Sebelum PPN:
Rp359.900
Spesifikasi
UNSPSC27113002
Acid ResistantYes
ApplicationPipes and Tubes
Bristle ColorBlack
Bristle Length (inch)1/2
Bristle MaterialMetal
Brush Diameter (inch)2
Brush Length (inch)1
Chemical ResistantYes
Color Coding SystemNo
Handle ColorBlack
Handle Length (inch)4 1/2
Handle MaterialPolypropylene
Overall Length (inch)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fitting brushes debur, polish, and clean the inner bores of tubing, machined cylinders, flat stock, and smooth or threaded blind holes. These brushes help remove sharp edges from pipe, tubing lines, and small drains and openings. Stiff wire bristles improve electrical contact in light sockets.
Feature
Tube and Pipe Brush Bristle Material Metal Handle Material Polypropylene Brush Diameter 2 in Brush Length 1 in Handle Length 4 1/2 in Bristle Color Black Chemical Resistant Yes Acid Resistant Yes Application Pipes and Tubes Bristle Length 1/2 in Color Coding System No Handle Color Black Overall Length 8 in Temperature Resistant No

Ulasan Produk

Tidak ada ulasan