IPA Pipe & Tubing Brush (Sikat Pembersih Pipa)

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC27113001
ApplicationBearings; Ports; Tubes
Bristle ColorBrass
Bristle Length (inch)3/4
Bristle MaterialBrass
Brush Diameter (inch)0.31; 0.39; 0.47; 0.59; 0.67; 0.75
Brush Length (inch)3
Color Coding SystemNo
Handle Length (inch)1 3/4
Handle MaterialStainless Steel
Handle StyleHex
Overall Length (inch)3 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bore brush sets include multiple brush diameters to clean a variety of gun barrels and calibers. Stiff wire bristles loosen the soot and residue, also called fouling, that build up inside gun barrels.
Feature
Bore Brush Set Handle Style Hex Bristle Material Brass Nylon Stainless Steel Handle Material Stainless Steel Brush Diameter 0.31 in 0.38 in 0.5 in 0.56 in 0.63 in 0.75 in 0.88 in Brush Length 3 in Handle Length 1 3/4 in Bristle Color Silver Chemical Resistant No Acid Resistant No Application AG/Industrial Automotive MRO Industries Brush Width 3/4 in 5/8 in 9/16 in 1/2 in 7/8 in 3/8 in 5/16 in Color Coding System No FDA Compliant No Features 36 Piece Brush Set

Ulasan Produk

Tidak ada ulasan