TOUGH GUY Mop Buckets

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp999.900 - Rp1.099.900
Spesifikasi
UNSPSC47121804
Anti-SpillNo
Capacity (gal)8 3/4
Caster Size (inch)3
Color Coding SystemNo
Depth (inch)17
Includes Bottom DrainNo
Includes CastersYes
Includes HandleYes
Length (inch)20
MaterialPolypropylene
Metal DetectableYes
ShapeRectangular
Width (inch)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mop buckets feature wheels and handles for easy transport of liquids throughout a facility. They do not include a wringer.
Feature
D8083 Mop Bucket Material Polypropylene Capacity 8 3/4 gal Anti-Spill No Color Brown Includes Handle Yes Includes Casters Yes Includes Bottom Drain No Product Type Mop Bucket Shape Rectangular Overall Depth 17 in Overall Length 20 in Overall Width 17 in Bucket Style With Pour Spout Caster Size 3 in Caster Type 3 in Color Coding System No Compatible Grainger Part Number 5CJH4 5CJJ9 Metal Detectable Yes Resistance Properties Corrosion Resistant

Ulasan Produk

Tidak ada ulasan