Unger Mop Bucket & Wringer Combinations (Ember Pel Peras)

Sebelum PPN:
Rp4.199.900 - Rp6.499.900
Spesifikasi
UNSPSC47121804
Anti-SpillNo
Bucket ColorRed
Bucket StyleDual Compartment
Caster TypeNonmarking Swivel
ColorRed
For use withMicrofiber Flat Mop; String Mop
Includes Bucket HandleYes
Includes CastersYes
Metal DetectableYes
ShapeRectangular
Wringer ColorRed
Wringer Handle MaterialSteel
Wringer MaterialPolypropylene
Wringer TypeSide Press

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mop bucket and wringer systems feature an economical side-press wringer that requires more pressure than down-press alternatives.
Feature
Mop Bucket and Wringer Wringer Type Side Press Capacity 8 gal Bucket Material Polypropylene Anti-Spill No Bucket Color Red Includes Casters Yes Wringer Material Polypropylene Bucket Depth 20 in Bucket Handle Material Steel Bucket Length 21 in Bucket Style Dual Compartment Bucket Width 15 in Caster Size 3 in Caster Type Nonmarking Swivel Color Coding System No For Use With String Mop Microfiber Flat Mop Includes Fill Guide Includes Bucket Handle Yes Metal Detectable Yes

Ulasan Produk

Tidak ada ulasan