TOUGH GUY Mop Bucket & Wringer Combinations (Ember Pel Peras)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.699.900 - Rp1.899.900
Spesifikasi
UNSPSC47121804
Anti-SpillNo
Bucket Depth x Length x Width (inch)18x20x15
Bucket Handle MaterialSteel
Bucket MaterialPlastic
Capacity (gal)8 3/4
Caster Size (inch)3
Caster TypeNonmarking Swivel
Includes Bottom DrainNo
Includes Bucket HandleYes
Includes CastersYes
Metal DetectableYes
ShapeRectangular
Wringer Handle MaterialSteel
Wringer MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mop bucket and wringer systems feature an economical side-press wringer that requires more pressure than down-press alternatives.
Feature
D8082 Mop Bucket and Wringer Wringer Type Side Press Capacity 8 3/4 gal Bucket Material Plastic Anti-Spill No Includes Bottom Drain No Bucket Color Blue Includes Casters Yes Wringer Material Polypropylene Bucket Depth 18 in Bucket Handle Material Steel Bucket Length 20 in Bucket Width 15 in Caster Size 3 in Caster Type Nonmarking Swivel Color Coding System No Compatible Grainger Part Number 2PYH4 2PYH5 2PYH7 2PYH8 5CJH1 5CJH2 5CJH3 5CJH4 5CJH5 5CJJ6 5CJJ7 5CJJ8 5CJJ9 5CKJ0

Ulasan Produk

Tidak ada ulasan

Halaman Terkait