ABILITY ONE Pel Datar Mikrofiber dengan Frame & Gagang (Flat Mop)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC47131805
Color Coding SystemNo
Compatible Grainger Part Number1NFF7
Compatible Manufacturer Part Number1047JAIL
Dry Weight (oz)10
Frame Depth (inch)6
Frame Width (inch)12
Handle ColorGray
Handle Connection TypeScrew On
Includes HandleYes
Includes ReservoirNo
LaunderableNo
Mop Head ColorWhite
Mop Head Depth (inch)6
Mop Head MaterialPolyester
Mop Head Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microfiber flat mops are complete kits which include a handle, head, and microfiber mop pad.
Feature
Mop Kit Product Type Wet Mop Mop Connection Type Screw On Mop Head Material Polyester Handle Material Not Applicable Mop Head Width 12 in Mop Head Depth 6 in Launderable No Mop Head Color White Handle Color Gray Wringer Type Not Applicable Includes Reservoir No Reservoir Capacity Not Applicable Dry Weight 10 oz Mop End Type Not Applicable Includes Wet Mop Tailband No Compatible Grainger Part Number 1NFF7 Compatible Manufacturer Part Number 1047JAIL

Ulasan Produk

Tidak ada ulasan