Unger Refill Kain Pel Datar Mikrofiber (Flat Mop)

Sebelum PPN:
Rp519.900 - Rp609.900
Spesifikasi
UNSPSC47131617
Compatible Grainger Part Number2MXC9; 35Y739
Depth (inch)5
Includes HandleNo
LaunderableYes
MaterialMicrofiber
Mop Connection TypeTabs/Pockets
Mop StyleFlat
Width (inch)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Flat Mop Pad Material Microfiber Mop Connection Type Tabs/Pockets Overall Width 16 in Overall Depth 5 in Launderable Yes Color Yellow Dry Weight 16 oz Compatible Grainger Part Number 2MXC9 35Y739 Compatible Manufacturer Part Number SM40G SM40R Includes Decal Kit Features Edges Clean with Less Water and Effort Connection Thread Type Not Applicable Includes Handle No Mop Style Flat Product Type Flat Mop Pad

Ulasan Produk

Tidak ada ulasan