TOUGH GUY Refill Kain Pel Datar Mikrofiber (Flat Mop Refill)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp159.900 - Rp799.900
Spesifikasi
MaterialMicrofiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microfiber mop pads attach to a flat mop frame that has hook-and-loop fastener strips. Hook-and-loop fasteners provide fast, secure attachment and efficient removal of mop pads.
Feature
Mop Pad Material Microfiber Mop Connection Type Hook-and-Loop Overall Width 18 in Overall Depth 5 in Launderable Yes Color Blue/Green Dry Weight 2 oz Mop End Type Cut Includes Wet Mop Tailband Yes Compatible Grainger Part Number Not Applicable Compatible Manufacturer Part Number Not Applicable Wet Mop Tailband Size 2 in Color Coding System No Connection Thread Type Not Applicable Includes Handle No Mop Style Flat Product Type Wet Mop Head

Ulasan Produk

Tidak ada ulasan

Halaman Terkait