MICROFIBER TECHNOLOGIES Refill Kain Pel Datar Mikrofiber (Flat Mop Refill)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC47131618
AntimicrobialYes
Color Coding SystemYes
Compatible Grainger Part Number6PVU9; 6PVX3
Dry Weight (oz)3
Includes HandleNo
Includes ScrubberYes
Includes Wet Mop TailbandNo
LaunderableYes
MaterialMicrofiber
Mop Connection TypeHook-and-Loop
Mop StyleFlat
Width (inch)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mop Pad Material Microfiber Mop Connection Type Hook-and-Loop Overall Width 18 in Launderable Yes Color Green Dry Weight 3 oz Mop End Type Not Applicable Includes Wet Mop Tailband No Compatible Grainger Part Number 6PVU9 6PVX3 Color Coding System Yes Features More Bacteria Resistant Than Traditional Foam Connection Thread Type Not Applicable Antimicrobial Yes Includes Handle No Includes Scrubber Yes Mop Style Flat Product Type Wet Mop Head Package Quantity 12

Ulasan Produk

Tidak ada ulasan