HOSPECO Refill Kain Pel Datar Mikrofiber (Flat Mop Refill)

Sebelum PPN:
Rp209.900 - Rp1.099.900
Spesifikasi
UNSPSC47131618
Mop Connection TypeHook-and-Loop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microfiber mop pads attach to a flat mop frame that has hook-and-loop fastener strips. Hook-and-loop fasteners provide fast, secure attachment and efficient removal of mop pads.
Feature
Mop Pad Material Microfiber Mop Connection Type Hook-and-Loop Overall Width 11 in Overall Depth 5 in Launderable Yes Color Blue Mop End Type Not Applicable Includes Wet Mop Tailband No Compatible Grainger Part Number 421X01 Compatible Manufacturer Part Number 2505-SPH-MST-EA Color Coding System Yes Features No Residue Connection Thread Type Not Applicable Includes Handle No Mop Style Flat Product Type Mop Pad Package Quantity 12

Ulasan Produk

Tidak ada ulasan