RUBBERMAID COMMERCIAL PRODUCTS Mikrofiber Charging Buckets

Sebelum PPN:
Rp1.399.900 - Rp3.299.900
Spesifikasi
UNSPSC47121804
Anti-SpillYes
ShapeRectangular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microfiber charging buckets feature internal markings that identify the appropriate liquid level before mops are added. This prevents spills and oversaturation, making them ideal for healthcare and commercial facilities.
Feature
Mop Bucket and Wringer Wringer Type Down Press Capacity 10 3/4 gal Bucket Material Plastic Anti-Spill Yes Includes Bottom Drain Yes Bucket Color Yellow Includes Casters Yes Wringer Material Plastic Antimicrobial Yes Bucket Handle Material Plastic Bucket Length 26 in Bucket Width 15 in Caster Size 3 in Caster Type Nonmarking For Use With 18 in Microfiber Pad Includes Down Press Wringer Includes Bucket Handle Yes Overall Height 16 in Overall Length 26 in Overall Width 15 in

Ulasan Produk

Tidak ada ulasan