GLARO Tempat Sampah/Tong Sampah Tutup Ayun Metal (Dustbin/Trash Bin)

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC47121702
ColorSilver
Container Mounting StyleFree-Standing
Container ShapeRound
FinishPolished
Height (inch)33
Lid ConnectionHinged
Lid Opening MechanismNone
Material GroupingMetal
MobilityStationary
Rigid Liner MaterialGalvanized Metal
Specific Container MaterialAluminium
Top TypeSwing
Trash Container Capacity (gal)16
Width/Diameter (inch)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round metal trash cans are taller and have a larger capacity than wastebaskets for collecting and containing waste. They're made of metal to provide a finished appearance and resist odors and staining. Metal is also rust-resistant and won't crack in cold weather.
Feature
Trash Can Round Swing 16 gal Silver Height 33 in Width/Diameter 15 in Metal Aluminum Polished Stationary Lid Included Hinged None Free-Standing

Ulasan Produk

Tidak ada ulasan