PUREX Deterjen Pakaian

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC47131811
BiodegradableNo
Cleaner FormLiquid
Container Size (oz)150
Contains BleachNo
Contains Fabric SoftenerNo
Contains Odor EliminatorNo
Contains Stain LifterYes
Dye FreeNo
Flash Point Temperature (°F)Greater Than 200
Number of Loads115
PH ValueAlkaline
PackagingJug
Primary ChemicalAnionic Surfactant
PropertiesColor Safe; High Efficiency Compatibility; Phosphate Free
Rinse RequiredYes
StandardsCalifornia Proposition 65 Compliant
VariantMountain
pH Level10 to 11.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detergents for traditional washing machines remove tough, ground-in dirt and stains from clothing and linens. Traditional washing machines use more detergent and water than high-efficiency machines to wash away all the suds and soil.
Feature
Laundry Detergent Product Label Liquid Laundry Detergent Cleaner Form Liquid High Efficiency Compatibility Yes Container Type Jug Container Size 150 oz Fragrance Mountain Phosphate Free Yes Color Safe Yes Dye Free No Contains Bleach No Contains Fabric Softener No Contains Odor Eliminator No Contains Stain Lifter Yes Standards California Proposition 65 Compliant Biodegradable No Color Blue Features Removes Ground-in Dirt and Stains Flash Point Greater Than 200 Degrees F

Ulasan Produk

Tidak ada ulasan