RUBBERMAID COMMERCIAL PRODUCTS Janitorial & Housekeeping Carts

Sebelum PPN:
Rp729.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard janitorial carts store and organize basic cleaning supplies and equipment such as waste bins, buckets, mops, brushes, and vacuums. These general purpose carts transport everyday cleaning products from room to room in schools, offices, and retail spaces.
Feature
Cleaning Cart Overall Depth 46 in Overall Height 38 in Includes (11) Tool Hooks Caddies Front Platform Front-Access Zippered Bag Removable Pails Waste Cover Includes Bins Yes Includes Shelves Yes Includes Waste Container Yes Lockable Yes Number of Shelves 3 Waste Container Capacity 32 gal Overall Width 22 in Number of Casters 4 Frame Color Black Lock Type Lockable Weight 49.5 lb Wheel Type Solid Frame Material Plastic Wheel Material Plastic

Ulasan Produk

Tidak ada ulasan