TECHSPRAY Hand Scrub Brushes

Sebelum PPN:
Rp759.900
Spesifikasi
UNSPSC60121228
Acid ResistantNo
Bristle ColorBrown
Bristle FirmnessMedium
Bristle Length (inch)1/2
Bristle MaterialHorsehair
Brush Length (inch)1 7/8
Brush TypeScrub Brush
Chemical ResistantYes
Color Coding SystemNo
FDA CompliantNo
Handle ColorBlue
Handle Length (inch)6 1/2
Handle MaterialAluminium
Handle StyleAngled
Head Width (inch)1/2
Overall Length (inch)6 1/2
Temperature ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detail brushes are compact hand brushes suitable for removing dirt in tight areas and corners such as around gaskets, rubber strips, and machinery joints. They are held by the long, ergonomic handle or by the narrow block head for cleaning and scrubbing.
Feature
Utility Brush Bristle Firmness Medium Handle Style Straight Bristle Material Hog Hair Handle Material Wood Brush Length 7/8 in Handle Length 5 in Head Width 3/8 in Bristle Color Brown Overall Length 5 in Chemical Resistant Yes Bristle Length 3/8 in Brush Type Utility Brush Features Bristles Securely Stabled to Prevent Bristle Loss High Quality USA Made Handle Color Wood Temperature Resistant Yes FDA Compliant No Acid Resistant No Color Coding System No

Ulasan Produk

Tidak ada ulasan