TANIS Bottle Hand Scrub Brush (Sikat Pembersih Botol)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC27113002

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detail brushes are compact hand brushes suitable for removing dirt in tight areas and corners such as around gaskets, rubber strips, and machinery joints. They are held by the long, ergonomic handle or by the narrow block head for cleaning and scrubbing.
Feature
Tube and Pipe Brush Handle Style Loop End Bristle Material Brass Handle Material Brass Brush Diameter 1 in Brush Length 3 in Handle Length 7 in Bristle Color Tan Chemical Resistant No Acid Resistant No Application Industrial Cleaning Color Coding System No Features Single Spiral Single Stem Overall Length 10 in Temperature Resistant Yes Package Quantity 12

Ulasan Produk

Tidak ada ulasan

Halaman Terkait