ABILITY ONE Hand Scrub Brushes

Sebelum PPN:
Rp309.900 - Rp439.900
Spesifikasi
UNSPSC47131605
Bristle FirmnessMedium
Bristle MaterialPolypropylene
Color Coding SystemNo
FDA CompliantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Short-handle utility brushes include a handle that is under 12†long for an ergonomic grip to prevent hand fatigue. These brushes are gripped by the brush head or the short handle and are available with soft, medium, or stiff bristles for dusting and washing tables, or scrubbing pots, sinks, and conveyor belts.
Feature
Scrub Brush Bristle Firmness Medium Handle Style Straight Bristle Material Nylon Handle Material Plastic Brush Length 3 3/4 in Handle Length 5 in Head Width 3 in Bristle Color White Overall Length 8 3/4 in Chemical Resistant Yes Bristle Length 1 1/4 in Brush Type Scrub Brush Features Clean Kitchen Utensils Vats Pots and Pans Handle Color Tan Temperature Resistant No FDA Compliant No Acid Resistant Yes Color Coding System No

Ulasan Produk

Tidak ada ulasan