ABILITY ONE Hand Sanitizer Dispensers

Sebelum PPN:
Rp849.900 - Rp879.900
Spesifikasi
Batteries IncludedNo
ColorGray
FinishPlastic
Ligature ResistantNo
Mount TypeWall
Number of Batteries RequiredNone
Operation ModeManual
Power SourceManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual hand sanitizer dispensers operate without a power source. Users manually push a paddle or lever to dispense a prescribed amount of sanitizer per pump.
Feature
Hand Sanitizer Dispenser Color Gray Mount Type Wall Product Type Hand Sanitizer Dispenser Material Acrylic Series NXT Finish Plastic Compatible with Manufacturer Model Number 8520-01-522-0828 Refill Size 1 000 mL Operation Mode Manual Power Source Manual Batteries Included No Overall Depth 10 in Overall Height 4 in Overall Width 5 in Counter Hole Diameter Not Applicable Maximum Countertop Thickness Not Applicable Spout Length Not Applicable Form Gel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait