RUBBERMAID COMMERCIAL PRODUCTS Hand Sanitizer & Dispenser Accessories

Sebelum PPN:
Rp7.399.900
Spesifikasi
UNSPSC47131704
Base MaterialMetal
ColorBlack
Compatible Grainger Part Number15A69715A69915A70115A70215A703168Y06168Y07168Y08429X89429X90
Compatible Manufacturer Part Number1980826; 1980827; 1980828; 1980829; 1980831; FG750127; FG750138; FG750139; FG750140; FG750411
For Dispenser TypeAutomatic
Mount TypeFloor
Mounting Plate MaterialMetal
Overall Height (inch)59 1/4
Pole MaterialMetal
SeriesAutoFoam
StandardsADA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories catch and contain drips, preventing slip hazards. They also provide increased flexibility for mounting and storage of dispensers and containers.
Feature
Hand Sanitizer Dispenser Stand Product Type Dispenser Stand Series AutoFoam Overall Height 59 1/4 in Color Black Compatible Manufacturer Part Number 1980826 1980827 1980828 1980829 1980831 FG750127 FG750138 FG750139 FG750140 FG750411 Pole Material Metal Mount Type Floor Standards ADA Compliant Includes Not Applicable Features Stabilizing Weighted Base Compatible Grainger Part Number 15A697 15A699 15A701 15A702 15A703 168Y06 168Y07 168Y08 429X89 429X90

Ulasan Produk

Tidak ada ulasan