BEST SANITIZERS INC. Hand Sanitizer & Dispenser Accessories

Sebelum PPN:
Rp189.900 - Rp379.900
Spesifikasi
UNSPSC53131626
ColorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories catch and contain drips, preventing slip hazards. They also provide increased flexibility for mounting and storage of dispensers and containers.
Feature
Dispenser Drip Tray Color Clear Compatible with Manufacturer Model Number AD10048 AD10048B MD10030 MD10030B Finish Plastic For Dispenser Type Automatic Overall Depth 3 in Overall Height 6 1/2 in Overall Width 5 in Product Type Drip Tray Series BSI Standards Not Applicable Compatible with Grainger Part Number 36P155 36P156 36P168 36P169

Ulasan Produk

Tidak ada ulasan