pig Hand Dryer Floor Mats

Sebelum PPN:
Rp4.699.900 - Rp9.499.900
Spesifikasi
UNSPSC47131707
ADA ComplianceYes
Backing MaterialAdhesive Backing
ColorBlack
MaterialPolypropylene
Overall Thickness (inch)1/16
StandardsANSI B101.1- 2009; NFSI Certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand dryer floor mats install directly underneath a hand dryer to prevent the collection of water on floors during and after hand dryer use.
Feature
Hand Dryer Floor Mat Color Black Material Polypropylene Backing Material Adhesive Backing Overall Width 35 in Overall Depth 24 in Overall Thickness 1/16 in ADA Compliant Yes Standards ANSI B101.1- 2009 NFSI Certified Product Type Hand Dryer Floor Mat Package Quantity 16

Ulasan Produk

Tidak ada ulasan