WORX BIODEGRADABLE HAND CLEANER Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC53131627
ApplicationHand Cleansing
ColorGreen
Container Size (oz)1.85
Container TypeSqueeze Bottle
FormPowder
Hygienic PropertiesBiodegradable
Includes GritNo
NSF RatingE1
PackagingBottle
RemovesGrime
Requires DispenserNo
ScentJuniper-Berry
StandardsISO 9001:2015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose heavy-duty hand cleaners effectively cleanse hands from greasy industrial soils.
Feature
Hand Cleaner Color Green Form Powder Product Type Hand Cleaner Series Not Applicable Container Size 1.85 oz Container Type Squeeze Bottle Fragrance Juniper-Berry Hygiene Properties Biodegradable Includes Grit No Number of Pumps Included Not Applicable Manufacturer Dispenser Part Number Not Applicable Requires Dispenser No Includes Not Applicable Standards ISO 9001 2015 Application Hand Cleansing NSF Rating E1 Removes Grime Features 35 Hand Washes in Every Bottle

Ulasan Produk

Tidak ada ulasan