WORX Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)

Sebelum PPN:
Rp9.099.900
Spesifikasi
UNSPSC53131627
ApplicationHand Cleansing
ColorGreen
Container Size (lbs)4.5
Container TypePouch
FormPowder
FormulaPowder
Hygienic PropertiesAntibacterialMoisturizing
Includes GritNo
Manufacturer Dispenser Part Number11-9997
NSF RatingE1
PackagingPouch
RemovesGrime
Requires DispenserYes
ScentJuniper-Berry
StandardsISO 9001:2015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose heavy-duty hand cleaners effectively cleanse hands from greasy industrial soils.
Feature
Hand Cleaner Color Green Form Powder Product Type Hand Cleaner Series Not Applicable Container Size 4.5 lb Container Type Pouch Fragrance Juniper-Berry Hygiene Properties Antibacterial Moisturizing Formula Powder Includes Grit No Number of Pumps Included Not Applicable Manufacturer Dispenser Part Number 11-9997 Requires Dispenser Yes Includes Not Applicable Standards ISO 9001 2015 Application Hand Cleansing NSF Rating E1 Removes Grime

Ulasan Produk

Tidak ada ulasan