ANTI-SEIZE TECHNOLOGY Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC53131627
ApplicationHand Cleansing
ColorOrange
Container Size (oz)4
Container TypeSqueeze Bottle
FormLiquid
FormulaDetergent; Emollients; Lanolin; Orange Peel Extract
Hygienic PropertiesWaterless
Includes GritNo
NSF RatingNot Rated
Number of Pumps IncludedNone
RemovesGrease; Grime
Requires DispenserNo
ScentCitrus
SeriesNatural Citrus
StandardsNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterless heavy-duty hand cleaners provide rinse-free removal of greasy industrial soils from hands.
Feature
Hand Cleaner Color Orange Form Liquid Product Type Hand Cleaner Series Natural Citrus Container Size 4 oz Container Type Squeeze Bottle Fragrance Citrus Hygiene Properties Waterless Formula Detergent Emollients Lanolin Orange Peel Extract Includes Grit No Number of Pumps Included 0 Manufacturer Dispenser Part Number Not Applicable Requires Dispenser No Includes Not Applicable Standards Not Rated Application Hand Cleansing NSF Rating Not Rated Removes Grime Grease

Ulasan Produk

Tidak ada ulasan