ABILITY ONE Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC53131627
ApplicationGeneral Skin Cleansing
ColorClear
Container Size (gal)1
Container TypeJug
FormLiquid
FormulaBio-Based Content; Coconut Oil
Hygienic PropertiesNone
Includes GritNo
Ligature ResistantNo
NSF RatingNot Rated
Number of Pumps IncludedNone
PackagingJerrycan
RemovesGrease; Grime; Oil
Requires DispenserYes
ScentPleasant
SeriesSkilcraft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose heavy-duty hand cleaners effectively cleanse hands from greasy industrial soils.
Feature
Hand Cleaner Color Clear Form Liquid Product Type Hand Cleaner Series Skilcraft Container Size 1 gal Container Type Jug Fragrance Pleasant Hygiene Properties None Formula Bio-Based Content Coconut Oil Includes Grit No Number of Pumps Included 0 Manufacturer Dispenser Part Number Not Applicable Requires Dispenser Yes Includes Not Applicable Standards Not Applicable Application General Skin Cleansing NSF Rating Not Rated Removes Grease Grime Oil Ligature Resistant No

Ulasan Produk

Tidak ada ulasan