SKILCRAFT Glass Cleaners

Sebelum PPN:
Rp419.900 - Rp1.999.900
Spesifikasi
UNSPSC47131824
Cleaner FormLiquid
Container Size (gal)1
Container TypeJug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ammonia-free glass cleaners are formulated for surfaces that could be damaged by ammonia including tinted automobile windows, window tints, seals, vinyl, and interiors. Ammonia-free formulas are effective against grease and grime without the strong ammonia scent.
Feature
Glass Cleaner Ammonia Free Yes Acrylic Safe Yes Contains Vinegar No Container Type Jug Container Size 1 gal Cleaner Form Liquid Ready to Use/Concentrated Concentrated Fragrance Waterfall Product Label Glass Cleaner concentrate Standards California Proposition 65 Compliant Biodegradable Yes Butyl Free Yes Color Blue Flash Point Greater Than 212 Degrees F NSF Rating C1 Phosphate Free Yes Plastic Safe Yes Product Series Ability One(R)

Ulasan Produk

Tidak ada ulasan