TOUGH GUY Paper Wiper General Purpose Dry

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.599.900 - Rp2.999.900
Spesifikasi
UNSPSC47131502
ColorWhite
Lint LevelLow Lint
Minimum Cleanroom StandardsNone
Ply1
Wipe TypeGeneral Purpose Wipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These extra-heavy-duty repeat-task wipes are resistant to harsh cleaning agents and can be used many times before discarding. They're commonly used on abrasive surfaces to clean up oil, dirt, and grime. They're used as an alternative to premium rags and shop towels to help prevent cross-contamination.
Feature
Dry Wipe Wipe Type General Purpose Wipe Dispenser Box Product Series Tough Guy G80 Absorbency Level Super Heavy Wet Strength Level Excellent Blue Minimum Cleanroom Standards None Hydro-entangled (HEF) Lint Level Low Lint Roll Length No Roll Sheet Length 16 1/2 in Sheet Width 9 in Number of Sheets 80 Package Quantity 5

Ulasan Produk

Tidak ada ulasan

Halaman Terkait