ABILITY ONE Tisu Dry Wipes Serbaguna

Sebelum PPN:
Rp2.699.900 - Rp2.999.900
Spesifikasi
UNSPSC47131502
ColorWhite
Lint LevelStandard
Minimum Cleanroom StandardsNone
Product SeriesAbility One
Roll LengthNo Roll
Wipe TypeGeneral Purpose Wipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heavy-duty large-task wipes clean large surface areas on equipment and in vehicles. They're commonly used as a durable, absorbent alternative to economy rags since their disposability helps prevent cross-contamination.
Feature
Dry Wipe Wipe Type General Purpose Wipe Dispenser Box Product Series Ability One Absorbency Level Moderate Wet Strength Level Best White Minimum Cleanroom Standards None Spunlace Lint Level Low Lint Roll Length No Roll Sheet Length 19 1/2 in Sheet Width 16 3/4 in Number of Sheets 100 Ply 1 Package Quantity 8

Ulasan Produk

Tidak ada ulasan