Vikan Wiper Lantai (Serokan Lantai)

Sebelum PPN:
Rp719.900 - Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These squeegees remove water and debris on uneven surfaces like anti-slip flooring and tile, where grout can be a factor. The double blade adds a second contact point with the ground, capturing any liquids or debris left behind by the leading blade. Handles are included.
Feature
D9059 Floor Squeegee Blade Count 2 Includes Handle Yes Connection Type Threaded Connection Thread Type European Blade Width 24 in Blade Material Cellular Rubber Blade Shape Straight Handle Color Red Handle Material Fiberglass FDA Compliant No Product Type Floor Squeegee Application Floor Color Red Color Coding System Yes Compatible Manufacturer Part Number 77749 Frame Depth 5 in Frame Material Polypropylene Frame Width 24 in Includes Replacement Cassette Maximum Handle Length 52 in

Ulasan Produk

Tidak ada ulasan