Unger Wiper Lantai (Serokan Lantai)

Sebelum PPN:
Rp399.900 - Rp1.899.900
Spesifikasi
Blade ShapeStraight
FDA CompliantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These squeegee heads remove water and debris on uneven surfaces like anti-slip flooring and tile, where grout can be a factor. The double blade adds a second contact point with the ground, capturing any liquids or debris left behind by the leading blade. Handles are not included. Squeegee heads pair with compatible handles.
Feature
Floor Squeegee Blade Count 2 Includes Handle No Connection Type Tapered Connection Thread Type Not Threaded Blade Width 22 in Blade Material Rubber Blade Shape Straight Handle Color Not Applicable Handle Material Not Applicable FDA Compliant No Product Type Floor Squeegee Application Broadcast Grid Floor Grouted Tile Non-Slip Floor Color Black/Gray Color Coding System No Compatible Grainger Part Number 3U450 Features Flush and Rinse Design Frame Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait