TOUGH GUY Wiper Lantai (Serokan Lantai)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900 - Rp5.699.900
Spesifikasi
UNSPSC47121803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These squeegee heads remove water and debris from smooth floor surfaces. The single blade has no pockets or folds, which prevents bacteria growth. Handles are not included. Squeegee heads pair with compatible handles.
Feature
J4746 Floor Squeegee Blade Count 1 Includes Handle No Connection Type Threaded Connection Thread Type Standard Blade Width 24 in Blade Material Rubber Blade Shape Straight Handle Color Not Applicable Handle Material Not Applicable FDA Compliant Yes Product Type Floor Squeegee Antimicrobial Yes Application Floor Color Blue Color Coding System Yes Frame Depth 4 in Frame Material Polypropylene Frame Width 24 in Resistance Properties Chemical Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait