QUICKIE Wiper Lantai (Serokan Lantai)

Sebelum PPN:
Rp869.900
Spesifikasi
UNSPSC47121803
ApplicationFloor
Blade Count1
Blade MaterialRubber
Blade ShapeStraight
Blade Width (inch)24
ColorBrown/Gray
Connection Thread TypeNot Threaded
Connection TypeTapered
FDA CompliantYes
Frame MaterialAluminium
Handle ColorNatural
Handle MaterialWood
Includes HandleYes
Maximum Handle Length (inch)63
StandardsFDA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These floor squeegees come with a head and handle for removing water and debris from smooth surfaces. The single blade has no pockets or folds, which prevents bacteria growth.
Feature
Floor Squeegee Blade Count 1 Includes Handle Yes Connection Type Tapered Connection Thread Type Not Threaded Blade Width 24 in Blade Material Rubber Blade Shape Straight Handle Color Natural Handle Material Wood FDA Compliant Yes Product Type Floor Squeegee Application Floor Color Brown/Gray Color Coding System No Features Durable Steel Brace Frame Material Aluminum Includes Steel Brace Maximum Handle Length 63 in Standards FDA Compliant

Ulasan Produk

Tidak ada ulasan