TENNANT Floor Polishers (Mesin Poles Lantai)

Sebelum PPN:
Rp64.999.900
Spesifikasi
UNSPSC47121603
Battery ChemistryNot Battery Powered
Cord Length (ft)50
Current (A)12
Frequency (Hz)60
Handle Length (ft)4
Handle MaterialPolyethylene
Horsepower (HP)1 1/2
Housing MaterialPolyethylene
Machine Size (inch)20
Maximum Brush Speed (rpm)330
Overall Length (inch)23
Overall Width (inch)17
Pad/Brush Size (inch)20
Power SourceAC
Sound Level (dBA)71
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor polishers, also known as swing machines and floor machines, operate at low speeds below 1500 RPM. They strip, clean, buff, and maintain finished floors. Floor polishers maintain and extend the service life of finished floors between stripping and re-coating in high traffic areas such as schools, shopping malls, hospitals, and correctional facilities.
Feature
Floor Scrubber/Polisher Dual Speed Machine Size 20 in 1.5 hp Motor Power Source 120V AC @ 12A 60 Hz Brush Speed 0.5606 RPM Cord Length 50 ft Sound Level 71 dB Construction Rotationally Molded Housing and Handle Includes Non Corrosive Housing Safety Interlock Switch Adjustable Handle and Pad Driver

Ulasan Produk

Tidak ada ulasan