BISSELL COMMERCIAL Floor Machine Accessories & Replacement Parts

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC47121605
ColorBlue/Green
Compatible with Grainger Part Number783HU7
Compatible with Manufacturer Model NumberST100220
Diameter (inch)15
Fits Machine Size (inch)8 1/4
Overall Length (inch)11
Overall Width (inch)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement parts repair worn or damaged components on compatible floor cleaning machines.
Feature
Battery Powered Floor Scrubber Kit For Use With Mfr No ST100220 Includes (10) Mixed Abrasive Pads (2) Blue Scrub Brushes (2) Green Scrub Brushes (2) Microfiber Pads

Ulasan Produk

Tidak ada ulasan