RUBBERMAID COMMERCIAL PRODUCTS Refill Kain Pel Debu (Lobby Duster)

Sebelum PPN:
Rp489.900
Spesifikasi
UNSPSC47131619
ApplicationFinishing
ColorWhite
Compatible with Grainger Part Number9CND4
Compatible with Manufacturer Part NumberFGM252000000
MaterialMicrofiber
Overall Length (inch)18
Overall Width (inch)5
ShapeRectangular
StandardsPROP 65 Compliant
Thickness (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Finish applicator pads attach to compatible applicator heads to evenly apply coats of finish to floors.
Feature
Floor Finish Application Pad Material Cotton Synthetic Width 5 in Color Blue For Use With Mfr No FGM252000000

Ulasan Produk

Tidak ada ulasan