SP SCIENCEWARE Tempat Sampah/Tong Sampah Pilah Kardus (Trash Bin)

Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Spesifikasi
UNSPSC47121702
ColorWhite
Container MarkingsGlass Disposal
Container Mounting StyleFree-Standing
Container ShapeSquare
For Recyclable MaterialGlass
Material GroupingCardboard
MobilityStationary
Number of Openings1
Specific Container MaterialCardboard
Top TypeFlat with Top Opening

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiberboard and cardboard recycling bins are disposable containers used for collecting recyclable materials at trade shows and events. They are also used in labs or other facilities for containing broken glass. They are constructed of corrugated fiberboard or cardboard and can be recycled when full.
Feature
Recycling Collection Box For Recyclable Material Glass Trash Container Capacity 5 gal Top Type Flat with Top Opening Number of Openings 1 Container Markings Glass Disposal Color White Container Shape Square Height 27 in Width/Diameter 12 in Depth 12 in Material Grouping Cardboard Specific Container Material Cardboard Mobility Stationary Container Mounting Style Free-Standing For Use With Mfr No F13204-0001 Package Quantity 6

Ulasan Produk

Tidak ada ulasan