ABILITY ONE Brush Dusting (Sikat Debu)

Sebelum PPN:
Rp619.900
Spesifikasi
UNSPSC47131605
Acid ResistantNo
Bristle ColorBlack
Bristle FirmnessMedium
Bristle Length (inch)3 3/4
Bristle MaterialHorsehair; Tampico
Bristle TypeNatural
Brush Length (inch)8
Brush Width (inch)3
Chemical ResistantNo
Color Coding SystemNo
FDA CompliantNo
Handle ColorWood
Handle Length (inch)13
Handle MaterialWood
Overall Length (inch)13 1/4
Temperature ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dusting brushes, sometimes called bench or counter brushes, sweep away fine dust to large particles from benches, tables, counters, machines, and other surfaces. The ergonomic handle allows for use as a dust pan brush on floors. Brushes with horsehair bristles are most often used on polished or delicate surfaces. Brushes with synthetic bristles can be used for wet or dry applications.
Feature
Bench Brush Bristle Firmness Medium Bristle Material Horsehair Tampico Handle Material Wood Brush Length 8 in Handle Length 5 1/4 in Bristle Color Black Overall Length 13 1/4 in Chemical Resistant No Handle Color Wood Sweep Face 8 in Temperature Resistant Yes FDA Compliant No Acid Resistant No Color Coding System No

Ulasan Produk

Tidak ada ulasan