Unger Kemoceng (Duster)

Sebelum PPN:
Rp289.900 - Rp1.299.900
Spesifikasi
Color Coding SystemNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle dusters attach to some reusable dusters or to disposable replacement sleeves for cleaning counters, cabinets, fans, and furniture. Fixed handles are rigid for everyday dusting. Bent, flexible, and quick-connect handles add flexibility for hard-to-reach areas in offices, retail spaces, and medical centers.
Feature
Flat Bendable Duster Handle Material Plastic Disposable No Handle Style Flexible Head Length 30 in Head Color White Maximum Handle Length 30 in Head Material Microfiber Features Can Be Used Wet or Dry Can Be Used with Pole or Without to Clean Narrow or High Hard-to-Reach Places Uses Machine Washable Microfiber Sleeve or Electrostatic Disposable Sleeve Compatible Grainger Part Number 35Y722 4GU51 Color Coding System No Compatible Manufacturer Part Number PM05W PS50W

Ulasan Produk

Tidak ada ulasan