TOUGH GUY Kemoceng (Duster)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp93.900 - Rp449.900
Spesifikasi
DisposableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dusting mitts are ambidextrous and worn over a single hand for removing dust from crevices and surfaces including cabinets, shelves, and furniture. These reusable and disposable mitts won’t leave residual lint, streaks, or scratches on even the most delicate surfaces.
Feature
Duster Mitt Material Cotton Overall Length 10 1/2 in Overall Width 8 in Color White Disposable No Features High-Pile Cotton/Poly Blend For Use With Flexhead Tool Thickness 1 in ESD Safe No Antimicrobial No FDA Compliant No Color Coding System No Lint Level Standard Laundering Instructions Machine Washable Mitt Shape Mitten

Ulasan Produk

Tidak ada ulasan