IMPACT Kemoceng (Duster)

Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC47121801
Color Coding SystemNo
DisposableNo
Handle ColorWhite
Handle MaterialPlastic
Handle StyleExtendable
Head Length (inch)33
Head MaterialLambswool
Includes HandleYes
Maximum Handle Length (inch)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Telescoping handle dusters include an extendable handle to reach overhead areas including tops of cabinets, crown molding, ceiling fans, air vents, and light fixtures. Dusters attract and hold dust like a magnet to keep areas clean.
Feature
Duster Handle Material Plastic Disposable No Handle Style Extendable Head Length 33 in Maximum Handle Length 33 in Head Material Lambswool Features Washable Handle Color White Color Coding System No Includes Handle Yes

Ulasan Produk

Tidak ada ulasan