ABILITY ONE Kemoceng (Duster)

Sebelum PPN:
Rp369.900 - Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle dusters attach to some reusable dusters or to disposable replacement sleeves for cleaning counters, cabinets, fans, and furniture. Fixed handles are rigid for everyday dusting. Bent, flexible, and quick-connect handles add flexibility for hard-to-reach areas in offices, retail spaces, and medical centers.
Feature
Duster Handle Material Plastic Disposable No Handle Style Flexible Head Length 17 in Head Width 3 1/2 in Head Color White Maximum Handle Length 23 1/2 in Head Material Microfiber Features Bends To Access Hard To Reach Surfaces Color Coding System No Includes Handle Yes

Ulasan Produk

Tidak ada ulasan